Beli Human Vibration Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWASOKKI Digital Vibration Meter
    Mulai

    Rp20.999.900

    SHOWASOKKI Digital Vibration Meter
    atribut:
    • Acceleration Frequency (Hz): 5 to 10k
    • Acceleration Measurement Range (m/s²): 0.01 to 199.9
    • Speed Frequency (Hz): 10 to 1k
    • Speed Measurement Range (m/s): 0.01 to 199.9
    • Vibration pickup: Piezoelectric type detector
    • Power Supply: AA battery x 2 (included)
    • Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
  2. Lutron Vibration Meter (Pengukur Getaran)
    Mulai

    Rp9.399.900

    Lutron Vibration Meter (Pengukur Getaran)
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
  3. SNDWAY Vibration Meter (Pengukur Getaran)
    Mulai

    Rp2.599.900

    SNDWAY Vibration Meter (Pengukur Getaran)
    Deskripsi:
    SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
  4. Extech Vibration Meter (Pengukur Getaran)
    Mulai

    Rp27.999.900

    Extech Vibration Meter (Pengukur Getaran)
    Deskripsi:
    The VB450 is a convenient compact sized Vibration Meter which measures vibration levels in industrial machinery. Misalignment, poor balancing, structural compromises, and other factors can cause unwanted vibration increases. VB450 features a wide 10Hz to
    atribut:
    • Acceleration (Peak): 0.1 to 199.9 m/s2
    • Velocity (RMS): 0.1 to 199.9mm/s
    • Displacement (Peak-to-Peak): 1 to 1999 micrometer
    • Resolution: 0.1m/s2 , 0.1mm/s, 1 micrometer
    • Basic Accuracy: (5% + 1 digit)
    • Dimensions: 185x68x30mm
  5. SANFIX Vibration Meter (Pengukur Getaran)
    Mulai

    Rp4.099.900

    SANFIX Vibration Meter (Pengukur Getaran)
    Deskripsi:
    A vibration meter is typically a portable device with a memory for storing measurements. Most vibration meter models feature a built-in data logger for collecting and recording vibration measurement data over time. In this way, vibration measurement data can be acquired with great precision.
    atribut:
    • Acceleration (m/s²): 0.1 to 199.9
    • Dimensions (mm): 72x35x145
    • Accuracy: ±5%
    • Velocity (mm/s): 0.1 to 199.9
    • Displacement: 0.001 1999.9mm P-P
    • LCD Display: 3 1/2 digits display
    • Power Supply: 9V Alkaline battery
    • Temperature Range (°C): -10 to 80
  6. Extech Vibration Meter (Pengukur Getaran)
    Mulai

    Rp20.999.900

  7. KRISBOW Vibration Tester (Pengukur Getaran)
    Mulai

    Rp25.999.900

    KRISBOW Vibration Tester (Pengukur Getaran)
    atribut:
    • Transducer: 100 to 570
    • Measuring Range: 10 to 100
    • Display Screen: LCD, 320 x 200 pixels, with LED backlight
    • Life Battery: Work 20 hours continuously. Charging time 12 hours
    • Accuracy (mm): +/- 5%
    • Dimensions (mm): 171x78.5x28
    • Temperature Range (°С): 0 to 40
  8. PCE Instruments Human Vibration Meter with Hand-Arm & Whole Body Sensor
    Mulai

    Rp709.999.900

    PCE Instruments Human Vibration Meter with Hand-Arm & Whole Body Sensor
    atribut:
    • Measuring Range (mV): 1 & 10
    • Velocity (mm/s-in/s): 0.1-0.004
    • Sensor Sensibility (mV-m/s²): 0.8 - 120
    • Batteries Capacity (V): 3xAAA 1.5
    • Approx. Dimensions (inch): 4.9x2.6x1.1 (without connectors)
    • Acceleration (m/s²): 0.01-0.4
    • Noise Level (m/s²-in/s²): < 0.003-0.12
  9. Tenmars Vibration Meter
    Mulai

    Rp33.999.900

    Tenmars Vibration Meter
    Deskripsi:
    - meet ISO 2954-2012 Measurement- Hi range:10Hz-5KHz.Electrical Specifications:Accurate environmental conditions are: 23°C ± 3°C and RH
    atribut:
    • Measurement Range: Acceleration (RMS,PEAK,MAX HOLD) : 0.5~199.9 m/S², 0.05~20.39g, 2-656 ft/S²; Velocity VEL (RMS, PEAK, MAX HOLD) : 0.5~199.9mm/s, 0.05~19.99cm/s, 0.02~7.87inch/s; Displacement DISP (P-P, MAX HOLD P-P) : 0.005~1.999 mm, 0.002~0.078 inch
    • Resolution: Acceleration (RMS,PEAK,MAX HOLD) : 0.1 m/s², 0.01g, 1 ft/S²; Velocity VEL (RMS, PEAK, MAX HOLD) : 0.1 mm/s, 0.01cm/s, 0.01inch/s; Displacement DISP (P-P, MAX HOLD P-P) : 0.001 mm, 0.001 inch
    • Accuracy: Acceleration (RMS,PEAK,MAX HOLD) : ±(5%+5d)@79.4Hz and 158Hz; Velocity VEL (RMS, PEAK, MAX HOLD) : ± (5%+5d)@79.4Hz and 158Hz; Displacement DISP (P-P, MAX HOLD P-P) : ± (5%+5d)@79.4Hz and 158Hz
    • Calibration Point: Acceleration (RMS,PEAK,MAX HOLD) : 50m/S² (158Hz); Velocity VEL (RMS, PEAK, MAX HOLD) : 50m/s (158Hz); Displacement DISP (P-P, MAX HOLD P-P) : 0.141mm (158Hz)
  10. Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Mulai

    Rp919.900

    Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  11. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  12. KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    Mulai

    Rp3.599.900

    KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  13. TESTO Vibration, Humidity and Temperature Data Logger for Transport Monitoring
    Mulai

    Rp11.999.900

    TESTO Vibration, Humidity and Temperature Data Logger for Transport Monitoring
    Deskripsi:
    With the data loggers testo 184 G1 for shock, humidity and temperature, you can now monitor the transport of sensitive products such as electronics , art, pharmaceuticals or foods over an unlimited operating time. More info on applications (link to tab Applications)At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 G1: Configuration file, instruction manual and PDF report of your recorded data.The measurement value store of the data logger testo 184 G1 for shock has a capacity of 1000 measurement values, for humidity and temperature 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 120 days. The temperature data logger testo 184 G1 is supplied by a standard battery which can be exchanged by the user.testo 184 G1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo AG is an ISO 9001:2008-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.All advantages at a glance:1. Clear alarm indicationA glance at the display or the LEDs is enough to know whether limit values have been violated during transport.2. Easiest operationtesto 184 G1 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.3. Easiest configurationIn each testo 184 G1, a configuration file is stored, with which the configuration of the testo 184 G1 is childsplay - no download, no installation, no user interface and no additional costs.4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 G1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.5. Mobile readout/printout on siteData transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.6. IT-safeThe testo 184 G1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.  Product Includes: Data logger for shock, humidity and temperature testo 184 G1 for transport monitoring, battery and wall bracket.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.
    atribut:
    • Memory: 64,000 Measurement values (Temperature and Humidity); 1,000 Measurement values (shock)
    • Operating Temperature (°C): -20 to +70
    • Operating Time: Unlimited
    • Protection Class: IP30
    • Alarm Function: via LED and Display
    • Battery Life: 120 days (at +25 °C and 15 min. Meas. cycle)
    • Battery Type: Lithium battery CR2450, 3V, exchangeable
    • Channels: 5 internal
    • Dimensions (mm): 97x40x12
    • Display Lighting: no
    • Display Size: one-line
    • Display Type: segment LCD
    • Interface: USB; NFC
    • Product Color : White
    • Product/Housing Material: ABS
    • Standards: CE 2014/30/EU; DIN EN 61326-1:2013; DIN EN 50581:2013; CFR 21 Part 11 (in use with testo ComSoft CFR-Software); HACCP International
    • Storage Temperature: -55 to +70 °C
    • System Requirements: Adobe Acrobat Reader
    • Weight (g): 44
  14. Tenmars Radiation Meter
    Mulai

    Rp29.999.900

    Tenmars Radiation Meter
    Deskripsi:
    - Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurement
    atribut:
    • Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
    • Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
    • Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
    • Dimension (LxWxH) (mm): 115x60x31
    • Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
    • Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
    • Dose Logger Interval: 1~999 days
    • Frequency Range: 50MHz to 3.5GHz
    • Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
  15. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  16. Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)
    Mulai

    Rp50.999.900

    Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)
    Deskripsi:
    When equipment begins to fail due to an air or gas leak or vibration, or electrical discharge, the leakage point emits an ultrasonic sound wave that is above the natural range of human hearing. The ULD-420 Ultrasonic Leak Detector converts this ultrasonic sound into a signal that can be used to pinpoint the exact location of the equipment failure. When working in unpressurized systems or the pressure is not sufficient enough to detect or verify a leak with the Receiver alone use the Transmitter.
  17. SC Johnson Pengkilap Lantai New Complete
    Rating:
    95% of 100
    (4)
    Mulai

    Rp529.900

    SC Johnson Pengkilap Lantai New Complete
    Deskripsi:
    NEW COMPLETE adalah non buffable sealer sekaligus finish yang diformulasikan dan diproduksi secara khusus untuk melindungi serta memperindah berbagai jenis lantai lunak, seperti lantai vinyl, lantai karet, lantai linoleum, dapat juga digunakan untuk jenis lantai keras. Lapisan NEW COMPLETE akan langsung mengkilap setelah kering, tidak memerlukan buffing (penggosokan/pemolesan).COVERAGE :Pemakaian tanpa dilusi (murni) 200 m² per gallon untuk satu lapisan.
  18. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga Human Vibration Meter Terbaru November 2026
SHOWASOKKI Digital Vibration MeterRp20.999.900
Lutron Vibration Meter (Pengukur Getaran)Rp9.399.900
SNDWAY Vibration Meter (Pengukur Getaran)Rp2.599.900
Extech Vibration Meter (Pengukur Getaran)Rp27.999.900
SANFIX Vibration Meter (Pengukur Getaran)Rp4.099.900
Extech Vibration Meter (Pengukur Getaran)Rp20.999.900
FLUKE Vibration Tester (Pengukur Getaran)Rp91.999.900
KRISBOW Vibration Tester (Pengukur Getaran)Rp25.999.900
PCE Instruments Human Vibration Meter with Hand-Arm & Whole Body SensorRp709.999.900
Tenmars Vibration MeterRp33.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)